Zoro Select
M3-0.50 x 18 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MPPD030180-100P1
Zoro # G1886586
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Pan
- Drive Phillips
- Drive Size #1
- Material Steel
Explore More Products
- ZORO SELECT M3.5-0.60 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK MPPD035250-025P1
- ZORO SELECT M3-0.50 x 14 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK M24660.030.0014
- ZORO SELECT M2.5-0.45 x 4 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK M24660.025.0004
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.013.0025
- ZORO SELECT #6-32 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK U51122.013.0100
- ZORO SELECT M5-0.80 x 12 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK M51340.050.0012
- ZORO SELECT #10-32 x 3/8 in Slotted Hex Machine Screw, Zinc Plated Steel, 7000 PK 1106MSWS
- ZORO SELECT #10-24 x 1/2 in Slotted Hex Machine Screw, Plain Steel, 3000 PK 1008RSW188
- ZORO SELECT #8-32 x 1/4 in Slotted Hex Machine Screw, Zinc Plated Steel, 10000 PK 0804MSH
- ZORO SELECT #6-32 x 9/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.013.0056
- MIDWEST FASTENER M6-1.00 x 40 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK 55073
- Zoro Select Machine Screws