PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

M3-0.5 x 20 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1847106| Mfr #: M24660.030.0020

$4.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1847106 Mfr #: M24660.030.0020
Tensile Strength (PSI): 60, 900Thread Size: M3x0.50mm
Item: Machine ScrewRockwell Hardness: B71 to B99
Drive Type: PhillipsHead Type: Pan
Finish: zinc platedMaterial: Property Class 4.8 Steel
System of Measurement: MetricHead Height: 2.52mm
Head Dia.: 6mmMeets/Exceeds: DIN 7985A
Driver Size: #1Length: 20mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 20mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M3 x 0.50mm, Driver Size #1, Head Dia. 6.0mm, Head Height 2.52mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 100

Product Reviews