M3-0.5 x 25 mm. Pan Head Slotted Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1097117| Mfr #: 185373

$6.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1097117 Mfr #: 185373
Head Type: PanItem: Machine Screw
System of Measurement: MetricHead Height: 1.80mm
Head Dia.: 6mmMeets/Exceeds: DIN 85A
Drive Type: SlottedThread Size: M3x0.50mm
Material: BrassLength: 25mm
Finish: PlainCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Brass, Length 25mm, Drive Type Slotted, Finish Plain, Thread Size M3 x 0.50mm, Head Dia. 6.0mm, Head Height 1.80mm, Meets/Exceeds DIN 85A, Package Quantity 25

Product Reviews