Zoro Select
M3-0.50 x 3 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MPPD030030-100P1
Zoro # G1843563
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Pan
- Drive Phillips
- Drive Size #1
- Material Steel
Explore More Products
- ZORO SELECT M10-1.50 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel, 5 PK MPPD100350-005P1
- ZORO SELECT M3-0.50 x 14 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK M24660.030.0014
- ZORO SELECT M2-0.40 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK MPPD020120-100P1
- ZORO SELECT M6-1.00 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1200 PK MJ610MPP
- ZORO SELECT #10-32 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK 1ZE34
- ZORO SELECT M4-0.70 x 8 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK M24540.040.0008
- ZORO SELECT 1/4"-20 x 1-3/4 in Phillips Flat Machine Screw, Black Oxide Steel, 1500 PK 1428MPFB
- ZORO SELECT 1/4"-20 x 2 in Hex Hex Machine Screw, Plain Steel, 500 PK 1432MW188
- ZORO SELECT #8-32 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 2000 PK 0832MPP
- ZORO SELECT M4-0.70 x 35 mm Phillips Flat Machine Screw, Plain Steel, 100 PK M24670.040.0035
- ZORO SELECT #2-56 x 1/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.008.0012
- Zoro Select Machine Screws