PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

M3-0.5 x 35 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1709784| Mfr #: 6GB54

$9.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1709784 Mfr #: 6GB54
Finish: PlainMeets/Exceeds: DIN 7985A
System of Measurement: MetricTensile Strength (PSI): 72, 500
Drive Type: PhillipsHead Type: Pan
Material: A2 Stainless SteelItem: Machine Screw
Head Height: 2.52mmHead Dia.: 6mm
Driver Size: #1Thread Size: M3x0.50mm
Length: 35mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 35mm, Drive Type Phillips, Finish Plain, Thread Size M3 x 0.50mm, Driver Size #1, Head Dia. 6.0mm, Head Height 2.52mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 7985A, Package Quantity 100

Product Reviews