PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

M3-0.5 x 4 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0577017| Mfr #: 6GB44

$5.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0577017 Mfr #: 6GB44
System of Measurement: MetricDrive Type: Phillips
Finish: PlainItem: Machine Screw
Meets/Exceeds: DIN 7985ATensile Strength (PSI): 72, 500
Head Type: PanMaterial: A2 Stainless Steel
Head Height: 2.52mmHead Dia.: 6mm
Driver Size: #1Thread Size: M3x0.50mm
Length: 4mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 4mm, Drive Type Phillips, Finish Plain, Thread Size M3 x 0.50mm, Driver Size #1, Head Dia. 6.0mm, Head Height 2.52mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 7985A, Package Quantity 100

Product Reviews