KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M3-0.5 x 4 mm. Pan Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2052303| Mfr #: 6GY90

$4.59 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M3x0.50mm
Head Height: 1.8mm
Length: 4mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2052303 Mfr #: 6GY90
Thread Size: M3x0.50mmHead Height: 1.8mm
Length: 4mmMeets/Exceeds: DIN 85A
Head Dia.: 6mmRockwell Hardness: B71 to B99
Item: Machine ScrewFinish: zinc plated
Drive Type: SlottedPackage Quantity: 100
Head Type: PanTensile Strength (PSI): 60,900
System of Measurement: MetricMaterial: Property Class 4.8 Steel
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 4mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M3 x 0.50mm, Head Dia. 6.0mm, Head Height 1.80mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 85A, Package Quantity 100

Reviews