PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

M3-0.5 x 4 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2465547| Mfr #: M24660.030.0004

$3.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2465547 Mfr #: M24660.030.0004
Drive Type: PhillipsFinish: zinc plated
Material: Property Class 4.8 SteelThread Size: M3x0.50mm
Tensile Strength (PSI): 60, 900System of Measurement: Metric
Rockwell Hardness: B71 to B99Head Type: Pan
Item: Machine ScrewHead Height: 2.52mm
Head Dia.: 6mmMeets/Exceeds: DIN 7985A
Driver Size: #1Length: 4mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 4mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M3 x 0.50mm, Driver Size #1, Head Dia. 6.0mm, Head Height 2.52mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 100

Product Reviews