WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Mach Screw, Pan, M3x0.50x40 L, PK100

VALUE BRAND| Zoro #: G1189386| Mfr #: 6GB55

$7.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Type: Pan
Tensile Strength (PSI): 72,500
Thread Size: M3x0.50mm

Technical Specifications

Zoro #: G1189386 Mfr #: 6GB55
Head Type: PanTensile Strength (PSI): 72,500
Thread Size: M3x0.50mmHead Height: 2.52mm
Driver Size: #1Finish: Plain
Meets/Exceeds: DIN 7985ALength: 40mm
Package Quantity: 100Head Dia.: 6mm
Drive Type: PhillipsSystem of Measurement: Metric
Item: Machine ScrewMaterial: A2 Stainless Steel
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 40mm, Drive Type Phillips, Finish Plain, Thread Size M3 x 0.50mm, Driver Size #1, Head Dia. 6.0mm, Head Height 2.52mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 7985A, Package Quantity 100

Product Reviews