M3-0.5 x 40 mm. Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND |Zoro #: G1823552|Mfr #: 6GU72

$9.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1823552 Mfr #: 6GU72
Head Type: PanItem: Machine Screw
System of Measurement: MetricTensile Strength (PSI): 60, 900
Material: Property Class 4.8 SteelLength: 40mm
Finish: Zinc PlatedHead Height: 2.15mm
Head Dia.: 5.5mmRockwell Hardness: B71 to B99
Meets/Exceeds: JIS B 1111Driver Size: #2
Drive Type: PhillipsThread Size: M3x0.50mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 40mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M3 x 0.50mm, Driver Size #2, Head Dia. 5.5mm, Head Height 2.15mm, Tensile Strength (PSI) 60, 900, Rockwell Hardness B71 to B99, Meets/Exceeds JIS B 1111, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.