M3-0.5 x 45 mm. Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND |Zoro #: G0466444|Mfr #: 6GU73

$10.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0466444 Mfr #: 6GU73
Head Type: PanItem: Machine Screw
System of Measurement: MetricMeets/Exceeds: JIS B 1111
Driver Size: #2Drive Type: Phillips
Thread Size: M3x0.50mmTensile Strength (PSI): 60, 900
Material: Property Class 4.8 SteelLength: 45mm
Finish: Zinc PlatedHead Height: 2.15mm
Head Dia.: 5.5mmRockwell Hardness: B71 to B99
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 45mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M3 x 0.50mm, Driver Size #2, Head Dia. 5.5mm, Head Height 2.15mm, Tensile Strength (PSI) 60, 900, Rockwell Hardness B71 to B99, Meets/Exceeds JIS B 1111, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.