JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

M3-0.5 x 5 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0718487| Mfr #: M24660.030.0005

$3.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0718487 Mfr #: M24660.030.0005
Rockwell Hardness: B71 to B99Finish: zinc plated
Head Type: PanThread Size: M3x0.50mm
Drive Type: PhillipsMaterial: Property Class 4.8 Steel
Item: Machine ScrewTensile Strength (PSI): 60, 900
System of Measurement: MetricHead Height: 2.52mm
Head Dia.: 6mmMeets/Exceeds: DIN 7985A
Driver Size: #1Length: 5mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 5mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M3 x 0.50mm, Driver Size #1, Head Dia. 6.0mm, Head Height 2.52mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 100