20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

M3-0.5 x 5 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0634654| Mfr #: 6GA96

$8.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0634654 Mfr #: 6GA96
Drive Type: PhillipsMeets/Exceeds: DIN 7985A
Finish: PlainMaterial: A4 Stainless Steel
Head Type: PanItem: Machine Screw
System of Measurement: MetricTensile Strength (PSI): 72, 500
Head Height: 2.52mmHead Dia.: 6.0mm
Driver Size: #1Thread Size: M3x0.50mm
Length: 5mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, A4 Stainless Steel (Comparable to 316 Stainless Steel), Length 5mm, Drive Type Phillips, Finish Plain, Thread Size M3 x 0.50mm, Driver Size #1, Head Dia. 6.0mm, Head Height 2.52mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 7985A, Package Quantity 100

Product Reviews