M3-0.5 x 5 mm. Pan Head Phillips Machine Screw, 250 pk.

VALUE BRAND| Zoro #: G2423757| Mfr #: 50M030050P005

$9.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2423757 Mfr #: 50M030050P005
Temp. Range (F): -40 to 185Material: Nylon
Finish: NaturalSystem of Measurement: Metric
Drive Type: PhillipsHead Type: Pan
Item: Machine ScrewSeal Material: -
Pilot Dia.: -Hole Size: -
Head Angle (Deg.): -Includes: -
Head Height: 2.2-2.4mmWasher O.D.: -
Head Dia.: 5.3-5.6mmWasher Thickness: -
Thread Size: M3x0.50mmWasher Material: -
Length: 5mmPilot Length: -
Washer Type: -Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 5mm, Thread Length -, Drive Type Phillips, Finish Natural, Thread Size M3 x 0.50mm, Head Dia. 5.3-5.6mm, Head Height 2.2-2.4mm, Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Includes -, Package Quantity 250