M3-0.5 x 6 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND |Zoro #: G1195424|Mfr #: 6GA97

$9.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1195424 Mfr #: 6GA97
Drive Type: PhillipsMeets/Exceeds: DIN 7985A
Finish: PlainMaterial: A4 Stainless Steel
Head Type: PanItem: Machine Screw
System of Measurement: MetricTensile Strength (PSI): 72, 500
Head Dia.: 6.0mmDriver Size: #1
Thread Size: M3x0.50mmLength: 6mm
Head Height: 2.52mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, A4 Stainless Steel (Comparable to 316 Stainless Steel), Length 6mm, Drive Type Phillips, Finish Plain, Thread Size M3 x 0.50mm, Driver Size #1, Head Dia. 6.0mm, Head Height 2.52mm, Tensile Strength (PSI) 72, 500, Meets/Exceeds DIN 7985A, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.