KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M3-0.5 x 6 mm. Pan Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2362771| Mfr #: 6GY53

$21.87 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M3x0.50mm
Head Height: 1.80mm
Length: 6mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2362771 Mfr #: 6GY53
Thread Size: M3x0.50mmHead Height: 1.80mm
Length: 6mmMeets/Exceeds: DIN 85A
Head Dia.: 6.0mmItem: Machine Screw
Finish: PlainDrive Type: Slotted
Package Quantity: 100Head Type: Pan
System of Measurement: MetricMaterial: Brass
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Brass, Length 6mm, Drive Type Slotted, Finish Plain, Thread Size M3 x 0.50mm, Head Dia. 6.0mm, Head Height 1.80mm, Meets/Exceeds DIN 85A, Package Quantity 100

Reviews