M3-0.5 x 8 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0326103| Mfr #: 6GB47

$4.40 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M3x0.50mm
Head Height: 2.52mm
Length: 8mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0326103 Mfr #: 6GB47
Thread Size: M3x0.50mmHead Height: 2.52mm
Length: 8mmMeets/Exceeds: DIN 7985A
Head Dia.: 6mmItem: Machine Screw
Finish: PlainDrive Type: Phillips
Package Quantity: 100Head Type: Pan
Tensile Strength (PSI): 72,500System of Measurement: Metric
Driver Size: #1Material: A2 Stainless Steel
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 8mm, Drive Type Phillips, Finish Plain, Thread Size M3 x 0.50mm, Driver Size #1, Head Dia. 6.0mm, Head Height 2.52mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 7985A, Package Quantity 100

Reviews