THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

M4-0.7 x 6 mm. Pan Head Phillips Machine Screw, 10 pk.

VALUE BRAND| Zoro #: G1336867| Mfr #: 6GU58

$12.11 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: A2 Stainless Steel
Head Type: Pan
Package Quantity: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1336867 Mfr #: 6GU58
Material: A2 Stainless SteelHead Type: Pan
Package Quantity: 10System of Measurement: Metric
Head Dia.: 7.0mmDrive Type: Phillips
Washer O.D.: 8.50mmWasher Thickness: 0.60mm
Driver Size: #2Length: 6mm
Finish: PlainThread Size: M4x0.70mm
Tensile Strength (PSI): 72,500Washer Material: 410 Stainless Steel
Head Height: 2.75mmMeets/Exceeds: JIS B 1188C
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan with External Tooth Washer, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 6mm, Drive Type Phillips, Finish Plain, Thread Size M4 x 0.70mm, Driver Size #2, Head Dia. 7.0mm, Head Height 2.75mm, Washer Material 410 Stainless Steel, Washer O.D. 8.50mm, Washer Thickness 0.60mm, Tensile Strength (PSI) 72,500, Meets/Exceeds JIS B 1188C, Package Quantity 10

Reviews