KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M4-0.7 x 8 mm. Pan Head Phillips Machine Screw, 10 pk.

VALUE BRAND| Zoro #: G2139277| Mfr #: 6GU51

$15.74 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Thickness: 0.60mm
Thread Size: M4x0.70mm
Head Height: 2.75mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2139277 Mfr #: 6GU51
Washer Thickness: 0.60mmThread Size: M4x0.70mm
Head Height: 2.75mmLength: 8mm
Meets/Exceeds: JIS B 1188DWasher O.D.: 8.50mm
Head Dia.: 7.0mmItem: Machine Screw
Washer Material: 410 Stainless SteelFinish: Plain
Drive Type: PhillipsPackage Quantity: 10
Head Type: PanTensile Strength (PSI): 72,500
System of Measurement: MetricDriver Size: #2
Material: A2 Stainless SteelCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan with Internal Tooth Washer, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 8mm, Drive Type Phillips, Finish Plain, Thread Size M4 x 0.70mm, Driver Size #2, Head Dia. 7.0mm, Head Height 2.75mm, Washer Material 410 Stainless Steel, Washer O.D. 8.50mm, Washer Thickness 0.60mm, Tensile Strength (PSI) 72,500, Meets/Exceeds JIS B 1188D, Package Quantity 10

Reviews