KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M4-0.7 x 10 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0456671| Mfr #: 6GB59

$6.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M4x0.70mm
Head Height: 3.25mm
Length: 10mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0456671 Mfr #: 6GB59
Thread Size: M4x0.70mmHead Height: 3.25mm
Length: 10mmMeets/Exceeds: DIN 7985A
Head Dia.: 8mmItem: Machine Screw
Finish: PlainDrive Type: Phillips
Package Quantity: 100Head Type: Pan
Tensile Strength (PSI): 72,500System of Measurement: Metric
Driver Size: #2Material: A2 Stainless Steel
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 10mm, Drive Type Phillips, Finish Plain, Thread Size M4 x 0.70mm, Driver Size #2, Head Dia. 8.0mm, Head Height 3.25mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 7985A, Package Quantity 100

Reviews