M4-0.7 x 12 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2394506| Mfr #: 6GB60

$6.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2394506 Mfr #: 6GB60
Drive Type: PhillipsMeets/Exceeds: DIN 7985A
Finish: PlainMaterial: A2 Stainless Steel
Head Type: PanItem: Machine Screw
System of Measurement: MetricTensile Strength (PSI): 72, 500
Head Height: 3.25mmHead Dia.: 8mm
Driver Size: #2Thread Size: M4x0.70mm
Length: 12mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 12mm, Drive Type Phillips, Finish Plain, Thread Size M4 x 0.70mm, Driver Size #2, Head Dia. 8.0mm, Head Height 3.25mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 7985A, Package Quantity 100

Product Reviews