M4-0.7 x 12 mm. Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1307731| Mfr #: 6GU76

$4.59 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M4x0.70mm
Head Height: 2.75mm
Length: 12mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1307731 Mfr #: 6GU76
Thread Size: M4x0.70mmHead Height: 2.75mm
Length: 12mmMeets/Exceeds: JIS B 1111
Head Dia.: 7.0mmRockwell Hardness: B71 to B99
Item: Machine ScrewFinish: zinc plated
Drive Type: PhillipsPackage Quantity: 25
Head Type: PanTensile Strength (PSI): 60,900
System of Measurement: MetricDriver Size: #2
Material: Property Class 4.8 SteelCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 12mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M4 x 0.70mm, Driver Size #2, Head Dia. 7.0mm, Head Height 2.75mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds JIS B 1111, Package Quantity 25

Reviews