M4-0.7 x 16 mm. Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1036953| Mfr #: 6GU77

$4.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1036953 Mfr #: 6GU77
Driver Size: #2Drive Type: Phillips
Finish: Zinc PlatedThread Size: M4x0.70mm
Material: Property Class 4.8 SteelHead Type: Pan
Item: Machine ScrewSystem of Measurement: Metric
Tensile Strength (PSI): 60, 900Head Dia.: 7.0mm
Rockwell Hardness: B71 to B99Meets/Exceeds: JIS B 1111
Length: 16mmHead Height: 2.75mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 16mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M4 x 0.70mm, Driver Size #2, Head Dia. 7.0mm, Head Height 2.75mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds JIS B 1111, Package Quantity 25

Product Reviews