M4-0.7 x 20 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2259205| Mfr #: 180033

$5.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2259205 Mfr #: 180033
Driver Size: #2Drive Type: Phillips
Finish: Zinc PlatedDia./Thread Size: M4-0.70mm
System of Measurement: MetricMaterial: Property Class 4.8 Steel
Head Type: PanItem: Machine Screw
Tensile Strength (PSI): 60, 900Head Dia.: 8mm
Rockwell Hardness: B71 to B95Meets/Exceeds: DIN 7985A
Length: 20mmHead Height: 3.25mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 20mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M4 x 0.70mm, Driver Size #2, Head Dia. 8.0mm, Head Height 3.25mm, Tensile Strength (PSI) 60, 900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 100

Product Reviews