M4-0.7 x 20 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1593347| Mfr #: 6GB62

$7.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1593347 Mfr #: 6GB62
Drive Type: PhillipsMeets/Exceeds: DIN 7985A
Finish: PlainSystem of Measurement: Metric
Material: A2 Stainless SteelHead Type: Pan
Item: Machine ScrewTensile Strength (PSI): 72, 500
Dia./Thread Size: M4-0.70mmHead Height: 3.25mm
Head Dia.: 8mmDriver Size: #2
Length: 20mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 20mm, Drive Type Phillips, Finish Plain, Thread Size M4 x 0.70mm, Driver Size #2, Head Dia. 8.0mm, Head Height 3.25mm, Tensile Strength (PSI) 72, 500, Meets/Exceeds DIN 7985A, Package Quantity 100

Product Reviews