M4-0.7 x 20 mm. Pan Head Phillips Machine Screw, 250 pk.

VALUE BRAND| Zoro #: G2296393| Mfr #: 50M040070P020

$9.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2296393 Mfr #: 50M040070P020
System of Measurement: MetricHead Type: Pan
Item: Machine ScrewFinish: Natural
Temp. Range (F): -40 to 185Material: Nylon
Drive Type: PhillipsHole Size: -
Head Angle (Deg.): -Includes: -
Head Height: 2.8-3.1mmWasher O.D.: -
Head Dia.: 7.6-8.0mmWasher Thickness: -
Thread Size: M4x0.70mmWasher Material: -
Length: 20mmPilot Length: -
Washer Type: -Seal Material: -
Pilot Dia.: -Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 20mm, Thread Length -, Drive Type Phillips, Finish Natural, Thread Size M4 x 0.70mm, Head Dia. 7.6-8.0mm, Head Height 2.8-3.1mm, Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Includes -, Package Quantity 250