Shop Alternate Products
This Product is Discontinued
Zoro Select
M4x0.70mm x Pan Machine Screw, Plain Brass, 10 PK (Discontinued)
Mfr # 6GY66
Zoro # G2189187
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M4x0.70mm
- Head Type Pan
- Material Brass
- Finish Plain