Zoro Select
M4-0.70 x 22.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK
Mfr # MPPJ040250-025P1
Zoro # G1649995
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Pan
- Drive Phillips
- Drive Size #2
- Material Steel
Explore More Products
- ZORO SELECT M6-1.00 x 45.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK MPPJ060500-010P1
- ZORO SELECT M4-0.70 x 9.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK MPPJ040120-025P1
- ZORO SELECT M6-1.00 x 30.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK MPPJ060350-025P1
- ZORO SELECT #2-56 x 1/4 in Slotted Round Machine Screw, Plain Brass, 100 PK U48210.008.0025
- ZORO SELECT M5-0.80 x 90 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK M51120.050.0090
- ZORO SELECT #12-24 x 1-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.021.0150
- ZORO SELECT #10-24 x 2 in Phillips Oval Machine Screw, Black Oxide Steel, 2000 PK 1032MPOB
- ZORO SELECT 1/4"-20 x 5/16 in Slotted Fillister Machine Screw, Zinc Plated Steel, 4000 PK 1405MSL
- ZORO SELECT #8-32 x 2 in Phillips Flat Machine Screw, Cadmium Steel, 1000 PK MS24693-S62
- ZORO SELECT 1/4"-20 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.025.0400
- BRIGHTON-BEST #6-32 x 1/4 in Phillips Flat Machine Screw, Plain Stainless Steel 771198
- Zoro Select Machine Screws