M4-0.7 x 30 mm. Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G0657824| Mfr #: 6GU80

$6.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: zinc plated
Item: Machine Screw
Length: 30mm

Technical Specifications

Zoro #: G0657824 Mfr #: 6GU80
Thread Size: M4x0.70mmDrive Type: Phillips
Head Type: PanDriver Size: #2
System of Measurement: MetricItem: Machine Screw
Material: Property Class 4.8 SteelFinish: zinc plated
Tensile Strength (PSI): 60, 900Head Height: 2.75mm
Head Dia.: 7.0mmRockwell Hardness: B71 to B99
Meets/Exceeds: JIS B 1111Length: 30mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 30mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M4 x 0.70mm, Driver Size #2, Head Dia. 7.0mm, Head Height 2.75mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds JIS B 1111, Package Quantity 25

Product Reviews