M4-0.7 x 40 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1829642| Mfr #: 6GB66

$12.51 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: A2 Stainless Steel
Head Type: Pan
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1829642 Mfr #: 6GB66
Material: A2 Stainless SteelHead Type: Pan
Package Quantity: 100System of Measurement: Metric
Head Dia.: 8mmDrive Type: Phillips
Driver Size: #2Length: 40mm
Finish: PlainThread Size: M4x0.70mm
Tensile Strength (PSI): 72,500Head Height: 3.25mm
Meets/Exceeds: DIN 7985ACountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 40mm, Drive Type Phillips, Finish Plain, Thread Size M4 x 0.70mm, Driver Size #2, Head Dia. 8.0mm, Head Height 3.25mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 7985A, Package Quantity 100

Reviews