Zoro Select
M4-0.70 x 37.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK
Mfr # MPPJ040400-025P1
Zoro # G0682841
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Pan
- Drive Phillips
- Drive Size #2
- Material Steel
Explore More Products
- ZORO SELECT M5-0.80 x 56.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK MPPJ050600-010P1
- ZORO SELECT M6-1.00 x 25.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK MPPJ060300-025P1
- ZORO SELECT M4-0.70 x 57.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK MPPJ040600-010P1
- ZORO SELECT #2-56 x 3/16 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51140.008.0018
- ZORO SELECT #8-32 x 2-1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51213.016.0250
- ZORO SELECT M5-0.80 x 16 mm Slotted Flat Machine Screw, Plain Brass, 25 PK M48170.050.0016
- ZORO SELECT #10-32 x 5/16 in Phillips Flat Machine Screw, Plain Steel, 2000 PK MS24693-269B
- ZORO SELECT 5/16"-18 x 2-1/2 in Slotted Truss Machine Screw, Zinc Plated Steel, 500 PK 3140MST
- ZORO SELECT #8-32 x 3/4 in Phillips Pan Machine Screw, Zinc Black Steel, 8000 PK 0812MPPBZ
- NEWPORT FASTENERS 1/4"-20 x 7/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK 696958
- ZORO SELECT M6-1.00 x 12 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK M24520.060.0012
- Zoro Select Machine Screws