M4-0.7 x 45 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2068254| Mfr #: M24660.040.0045

$9.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: zinc plated
Item: Machine Screw
Length: 45mm

Technical Specifications

Zoro #: G2068254 Mfr #: M24660.040.0045
System of Measurement: MetricItem: Machine Screw
Head Type: PanMaterial: Property Class 4.8 Steel
Length: 45mmFinish: zinc plated
Head Height: 3.25mmHead Dia.: 8mm
Rockwell Hardness: B71 to B99Meets/Exceeds: DIN 7985A
Driver Size: #2Drive Type: Phillips
Thread Size: M4x0.70mmTensile Strength (PSI): 60, 900
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 45mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M4 x 0.70mm, Driver Size #2, Head Dia. 8.0mm, Head Height 3.25mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 100

Product Reviews