M4-0.7 x 45 mm. Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1859636| Mfr #: 6GU83

$6.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1859636 Mfr #: 6GU83
Head Type: PanItem: Machine Screw
System of Measurement: MetricMaterial: Property Class 4.8 Steel
Length: 45mmFinish: Zinc Plated
Rockwell Hardness: B71 to B99Driver Size: #2
Tensile Strength (PSI): 60, 900Head Height: 2.75mm
Head Dia.: 7.0mmMeets/Exceeds: JIS B 1111
Drive Type: PhillipsThread Size: M4x0.70mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 45mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M4 x 0.70mm, Driver Size #2, Head Dia. 7.0mm, Head Height 2.75mm, Tensile Strength (PSI) 60, 900, Rockwell Hardness B71 to B99, Meets/Exceeds JIS B 1111, Package Quantity 25

Product Reviews