M4-0.7 x 50 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0860106| Mfr #: M24660.040.0050

$9.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: zinc plated
Rockwell Hardness: B71 to B99
System of Measurement: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0860106 Mfr #: M24660.040.0050
Finish: zinc platedRockwell Hardness: B71 to B99
System of Measurement: MetricHead Dia.: 8mm
Driver Size: #2Drive Type: Phillips
Length: 50mmTensile Strength (PSI): 60,900
Meets/Exceeds: DIN 7985AMaterial: Property Class 4.8 Steel
Head Type: PanPackage Quantity: 100
Head Height: 3.25mmItem: Machine Screw
Thread Size: M4x0.70mmCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 50mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M4 x 0.70mm, Driver Size #2, Head Dia. 8.0mm, Head Height 3.25mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 100

Reviews