KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M4-0.7 x 55 mm. Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1433494| Mfr #: 6GE78

$4.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M4x0.70mm
Head Height: 3.25mm
Length: 55mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1433494 Mfr #: 6GE78
Thread Size: M4x0.70mmHead Height: 3.25mm
Length: 55mmMeets/Exceeds: DIN 7985A
Head Dia.: 8mmRockwell Hardness: B71 to B99
Item: Machine ScrewFinish: zinc plated
Drive Type: PhillipsPackage Quantity: 25
Head Type: PanTensile Strength (PSI): 60,900
System of Measurement: MetricDriver Size: #2
Material: Property Class 4.8 SteelCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 55mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M4 x 0.70mm, Driver Size #2, Head Dia. 8.0mm, Head Height 3.25mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 25

Reviews