STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

M4-0.7 x 6 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0918057| Mfr #: 6GB57

$4.36 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 7985A
Head Height: 3.25mm
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0918057 Mfr #: 6GB57
Meets/Exceeds: DIN 7985AHead Height: 3.25mm
Item: Machine ScrewDriver Size: #2
Length: 6mmThread Size: M4x0.70mm
Package Quantity: 100Head Dia.: 8mm
Tensile Strength (PSI): 72,500Head Type: Pan
Material: A2 Stainless SteelFinish: Plain
System of Measurement: MetricDrive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 6mm, Drive Type Phillips, Finish Plain, Thread Size M4 x 0.70mm, Driver Size #2, Head Dia. 8.0mm, Head Height 3.25mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 7985A, Package Quantity 100

Reviews