M4-0.7 x 60 mm. Pan Head Phillips Machine Screw, 10 pk.

VALUE BRAND |Zoro #: G2191357|Mfr #: 6GU85

$6.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2191357 Mfr #: 6GU85
Head Type: PanItem: Machine Screw
System of Measurement: MetricDriver Size: #2
Drive Type: PhillipsThread Size: M4x0.70mm
Tensile Strength (PSI): 60, 900Material: Property Class 4.8 Steel
Length: 60mmFinish: Zinc Plated
Head Height: 2.75mmHead Dia.: 7.0mm
Rockwell Hardness: B71 to B99Meets/Exceeds: JIS B 1111
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 60mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M4 x 0.70mm, Driver Size #2, Head Dia. 7.0mm, Head Height 2.75mm, Tensile Strength (PSI) 60, 900, Rockwell Hardness B71 to B99, Meets/Exceeds JIS B 1111, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.