M4-0.7 x 80 mm. Pan Head Phillips Machine Screw, 10 pk.

VALUE BRAND| Zoro #: G1289924| Mfr #: 6GE81

$3.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1289924 Mfr #: 6GE81
Item: Machine ScrewSystem of Measurement: Metric
Head Type: PanDrive Type: Phillips
Driver Size: #2Material: Property Class 4.8 Steel
Finish: zinc platedTensile Strength (PSI): 60, 900
Thread Size: M4x0.70mmHead Height: 3.25mm
Head Dia.: 8mmRockwell Hardness: B71 to B99
Meets/Exceeds: DIN 7985ALength: 80mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 80mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M4 x 0.70mm, Driver Size #2, Head Dia. 8.0mm, Head Height 3.25mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 10

Product Reviews