KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M5-0.8 x 10 mm. Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1809525| Mfr #: 6GU87

$7.11 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M5x0.80mm
Head Height: 3.45mm
Length: 10mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1809525 Mfr #: 6GU87
Thread Size: M5x0.80mmHead Height: 3.45mm
Length: 10mmMeets/Exceeds: JIS B 1111
Head Dia.: 9.0mmRockwell Hardness: B71 to B99
Item: Machine ScrewFinish: zinc plated
Drive Type: PhillipsPackage Quantity: 25
Head Type: PanTensile Strength (PSI): 60,900
System of Measurement: MetricDriver Size: #2
Material: Property Class 4.8 SteelCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 10mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M5 x 0.80mm, Driver Size #2, Head Dia. 9.0mm, Head Height 3.45mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds JIS B 1111, Package Quantity 25

Reviews