KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M5-0.8 x 12 mm. Pan Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0913421| Mfr #: 6GB18

$18.37 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M5x0.80mm
Head Height: 3.95mm
Length: 12mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0913421 Mfr #: 6GB18
Thread Size: M5x0.80mmHead Height: 3.95mm
Length: 12mmMeets/Exceeds: DIN 7985A
Head Dia.: 10.0mmItem: Machine Screw
Finish: PlainDrive Type: Phillips
Package Quantity: 50Head Type: Pan
Tensile Strength (PSI): 72,500System of Measurement: Metric
Driver Size: #2Material: A4 Stainless Steel
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, A4 Stainless Steel (Comparable to 316 Stainless Steel), Length 12mm, Drive Type Phillips, Finish Plain, Thread Size M5 x 0.80mm, Driver Size #2, Head Dia. 10.0mm, Head Height 3.95mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 7985A, Package Quantity 50

Reviews