M5-0.8 x 12 mm. Pan Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G2264561| Mfr #: 6GB71

$5.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2264561 Mfr #: 6GB71
Drive Type: PhillipsFinish: Plain
Material: A2 Stainless SteelHead Type: Pan
Item: Machine ScrewSystem of Measurement: Metric
Tensile Strength (PSI): 72, 500Head Height: 3.95mm
Head Dia.: 10mmMeets/Exceeds: DIN 7985A
Driver Size: #2Thread Size: M5x0.80mm
Length: 12mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 12mm, Drive Type Phillips, Finish Plain, Thread Size M5 x 0.80mm, Driver Size #2, Head Dia. 10.0mm, Head Height 3.95mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 7985A, Package Quantity 50

Product Reviews