M5-0.8 x 16 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1578762| Mfr #: M24660.050.0016

$7.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1578762 Mfr #: M24660.050.0016
System of Measurement: MetricTensile Strength (PSI): 60, 900
Finish: zinc platedDrive Type: Phillips
Head Type: PanItem: Machine Screw
Thread Size: M5x0.80mmDriver Size: #2
Material: Property Class 4.8 SteelRockwell Hardness: B71 to B99
Head Height: 3.95mmHead Dia.: 10mm
Meets/Exceeds: DIN 7985ALength: 16mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 16mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M5 x 0.80mm, Driver Size #2, Head Dia. 10.0mm, Head Height 3.95mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 100

Product Reviews