M5-0.8 x 16 mm. Pan Head Slotted Machine Screw, 250 pk.

VALUE BRAND| Zoro #: G1865385| Mfr #: 50M050080N016

$10.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1865385 Mfr #: 50M050080N016
Includes: -Washer O.D.: -
Pilot Length: -Finish: Natural
Drive Type: SlottedPilot Dia.: -
Washer Type: -Material: Nylon
Temp. Range (F): -40 to 185Head Type: Pan
Item: Machine ScrewHead Angle (Deg.): -
Hole Size: -Washer Thickness: -
Seal Material: -Washer Material: -
System of Measurement: MetricDia./Thread Size: M5-0.80mm
Head Height: 2.7-3.0mmHead Dia.: 9.1-9.5mm
Length: 16mmCountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 16mm, Thread Length -, Drive Type Slotted, Finish Natural, Thread Size M5 x 0.80mm, Head Dia. 9.1-9.5mm, Head Height 2.7-3.0mm, Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Includes -, Package Quantity 250

Product Reviews