Shop Alternate Products
This Product is Discontinued
Zoro Select
M5x0.80mm x Pan Machine Screw, Plain A2 Stainless Steel, 50 PK (Discontinued)
Mfr # 6GY42
Zoro # G2022894
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M5x0.80mm
- Head Type Pan
- Material A2 Stainless Steel
- Finish Plain