M5-0.8 x 20 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1813497| Mfr #: 174810

$8.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1813497 Mfr #: 174810
Driver Size: #2Drive Type: Phillips
Rockwell Hardness: B71 to B99Finish: Zinc Plated
Thread Size: M5x0.80mmMaterial: Property Class 4.8 Steel
Head Type: PanItem: Machine Screw
System of Measurement: MetricTensile Strength (PSI): 60, 900
Head Height: 3.95mmHead Dia.: 10mm
Meets/Exceeds: DIN 7985ALength: 20mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 20mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M5 x 0.80mm, Driver Size #2, Head Dia. 10.0mm, Head Height 3.95mm, Tensile Strength (PSI) 60, 900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 100

Product Reviews