M5-0.8 x 25 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1349065| Mfr #: 6GB74

$13.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1349065 Mfr #: 6GB74
Drive Type: PhillipsMeets/Exceeds: DIN 7985A
Finish: PlainMaterial: A2 Stainless Steel
Head Type: PanItem: Machine Screw
System of Measurement: MetricTensile Strength (PSI): 72, 500
Driver Size: #2Thread Size: M5x0.80mm
Length: 25mmHead Height: 3.95mm
Head Dia.: 10mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 25mm, Drive Type Phillips, Finish Plain, Thread Size M5 x 0.80mm, Driver Size #2, Head Dia. 10.0mm, Head Height 3.95mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 7985A, Package Quantity 100

Product Reviews