M5-0.8 x 30 mm. Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G0551223| Mfr #: 6GB75

$5.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0551223 Mfr #: 6GB75
Finish: PlainSystem of Measurement: Metric
Material: A2 Stainless SteelHead Type: Pan
Item: Machine ScrewMeets/Exceeds: DIN 7985A
Drive Type: PhillipsTensile Strength (PSI): 72, 500
Length: 30mmDriver Size: #2
Dia./Thread Size: M5-0.80mmHead Height: 3.95mm
Head Dia.: 10mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 30mm, Drive Type Phillips, Finish Plain, Thread Size M5 x 0.80mm, Driver Size #2, Head Dia. 10.0mm, Head Height 3.95mm, Tensile Strength (PSI) 72, 500, Meets/Exceeds DIN 7985A, Package Quantity 25

Product Reviews