M5-0.8 x 40 mm. Pan Head Slotted Machine Screw, 250 pk.

VALUE BRAND| Zoro #: G2431536| Mfr #: 50M050080N040

$11.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2431536 Mfr #: 50M050080N040
System of Measurement: MetricHead Type: Pan
Item: Machine ScrewFinish: Natural
Temp. Range (F): -40 to 185Material: Nylon
Drive Type: SlottedIncludes: -
Head Height: 2.7-3.0mmWasher O.D.: -
Head Dia.: 9.1-9.5mmWasher Thickness: -
Thread Size: M5x0.80mmWasher Material: -
Length: 40mmPilot Length: -
Washer Type: -Seal Material: -
Pilot Dia.: -Hole Size: -
Head Angle (Deg.): -Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 40mm, Thread Length -, Drive Type Slotted, Finish Natural, Thread Size M5 x 0.80mm, Head Dia. 9.1-9.5mm, Head Height 2.7-3.0mm, Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Includes -, Package Quantity 250