M5-0.8 x 40 mm. Pan Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0997665| Mfr #: 186164

$9.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0997665 Mfr #: 186164
Drive Type: PhillipsMeets/Exceeds: DIN 7985A
Finish: PlainMaterial: A2 Stainless Steel
Head Type: PanItem: Machine Screw
System of Measurement: MetricTensile Strength (PSI): 72, 500
Head Height: 3.95mmHead Dia.: 10mm
Driver Size: #2Thread Size: M5x0.80mm
Length: 40mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 40mm, Drive Type Phillips, Finish Plain, Thread Size M5 x 0.80mm, Driver Size #2, Head Dia. 10.0mm, Head Height 3.95mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 7985A, Package Quantity 50

Product Reviews