M5-0.8 x 40 mm. Pan Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1980587| Mfr #: M24660.050.0040

$8.36 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M5x0.80mm
Head Height: 3.95mm
Length: 40mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1980587 Mfr #: M24660.050.0040
Thread Size: M5x0.80mmHead Height: 3.95mm
Length: 40mmMeets/Exceeds: DIN 7985A
Head Dia.: 10mmRockwell Hardness: B71 to B99
Item: Machine ScrewFinish: zinc plated
Drive Type: PhillipsPackage Quantity: 50
Head Type: PanTensile Strength (PSI): 60,900
System of Measurement: MetricDriver Size: #2
Material: Property Class 4.8 SteelCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 40mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M5 x 0.80mm, Driver Size #2, Head Dia. 10.0mm, Head Height 3.95mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 50

Reviews